Marathon Motors
Vector Motor, 30.0 lb-ft, 10 HP, 230/460 V
Mfr # 215THTL7726
Zoro # G2258557
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,514.99
Key Features
- Motor Design 3-Phase
- HP 10
- Torque 30 ft-lb
- Nameplate RPM 1,774
- Speed Range 1,000:1
Explore More Products
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V 056H17F2017
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V 143THTR5326
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182T Frame GT0010A
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.5 ft.-lb., 230/460V 056H17T2018
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V 145THFR5329
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V 056H17F2022
- MARATHON MOTORS Marathon JM Motor, 5 HP, 1765 RPM, 230/460V, ODP, 184JM Frame GT0413A
- MARATHON MOTORS Vector Motor, 3-Phase, 25HP, 230/460V 324THFPA8086
- MARATHON MOTORS Vector Motor, 3-Phase, 20HP, 230/460V 256THTNA8038
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0936M, Tefc, F1 EM2333T-8G
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 RL1304A277
- Marathon Motors Definite Purpose Motors