Zoro Select
Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Steel Body, 100 PK
Mfr # 1HBT2
Zoro # G2258751
$11.96
5% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.495 in - 0.535 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 100 PK TSC1216.1-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK 1HBP9
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 100 PK TSC1208.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Brass Body, 100 PK TBC0808-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK TSC0810.1-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 100 PK TAC1218.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Aluminum Body, 100 PK TAC0406-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK 1HBR1
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Aluminum Body, 100 PK TAC0906.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Brass Body, 50 PK TBC1614-50
- HILLMAN 20PK Tubular Rivet 8007
- Zoro Select Tubular Rivets