Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue
Mfr # 78072727145
Zoro # G2258873
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 50
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite 78072781797
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727142
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon 78072771323
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange 66261198631
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange 69957398027
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727696
- NORTON ABRASIVES Coated Belt 66254422377
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721335
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P 78072726905
- ARC ABRASIVES Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow 71-010042008
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green 7000119455
- Norton Abrasives Coated Sanding Belts