Shop Alternate Products
This Product is Discontinued
3M
Privacy Filter, 17-18inLCD/16-19inCRT, Blk (Discontinued)
Mfr # EF200XLB
Zoro # G2259521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 14 5/8 in
- Width 18 5/8 in
- Material Glass with Anti-Reflective Coating
- Monitor Type 17 to 18 in LCD and 16 to 19 in CRT
- Includes 2 Sets of Hanger Arms