Dayton
Pump, Utility, 1/12hp
Mfr # 3YU61
Zoro # G2260334
Free Shipping & Returns
$240.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 hp
- Voltage 115
- Amps 2.0 A
- Motor Enclosure Open Dripproof
- Duty Intermittent
Customers Also Purchased
- Brand Dayton
-
MFR #
3YU61
-
Zoro #
G2260334
- UPC # 190735296455
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Max. Dia. Solids | Clear water Only |
Height | 4 in |
Length | 30 1/2 in |
Width | 5 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 10 ft |
Overall Height | 3.8 in |
Overall Width | 4.3 in |
Overall Length | 6.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Impeller Diameter | 1 3/8 in |
Discharge Connection Size | 3/4 in |
Media Intake Connection Size | 3/4 in |
Shaft Outer Diameter | 3/8 in |
Details
Item | Utility Pump |
HP | 1/12 hp |
Voltage | 115 |
Amps | 2.0 A |
Motor Enclosure | Open Dripproof |
Duty | Intermittent |
GPM of Water @ 5 Ft. of Head | 5.5 |
Impeller Type | Flex-Vane |
Wetted Materials | Buna N, Rubber, Thermoplastic |
Outlet | 3/4 in GHT |
Max. Head | 43 ft |
Housing Material | Plastic |
Motor Type | Brushed |
Max. Specific Gravity | 1.0 |
Includes | 6 ft Length of Garden Hose, Cam Ring and ORing, Extra Impeller, Ports with 3/4 in OD Fittings, Suction Strainer |
Max. Liquid Temp. | 77 Degrees F |
Impeller Material | Buna-N |
GPM of Water @ 40 Ft. of Head | 1 |
GPM of Water @ 20 Ft. of Head | 4 |
Phase | Single |
Max. Pressure | 18.6 psi |
Suction Lift | 6 ft |
Inlet | 3/4 in GHT |
Hz | 60 |
Seal Material | Buna-N |
GPM of Water @ 30 Ft. of Head | 2.4 |
Agency Compliance | UL Listed |
Bearing Type | Ball |
Max. Case Pressure | 18.6 psi |
GPM of Water @ 10 Ft. of Head | 5.0 |
Shaft Material | Stainless Steel |
Standards | UL Listed |
Flow Rate @ 10 ft of Head (Maximum) | 5 gpm |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Nameplate Voltage | 115V AC |
Best Efficiency Head | 20 ft |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | 5.5 gpm |
For Use With Potable Systems | No |
Flow Rate @ 15 ft of Head (Maximum) | 4.5 gpm |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Pump Housing Material | Plastic |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 40 ft of Head (Maximum) | 1 gpm |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 30 ft of Head (Maximum) | 2.4 gpm |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Horsepower | 1/12 hp |
Frequency | 60 Hz |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Intake Type | GHT |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Specific Gravity (Maximum) | 1 |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Wetted Material | Buna-N, Polypropylene, Rubber |
Suction Lift (Maximum) | 6 ft |
Shut Off Pressure (Maximum) | 18.6 psi |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Duty Cycle | Intermittent |
Impeller Design | Flex-Vane |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 20 ft of Head (Maximum) | 4 gpm |
Best Efficiency Flow | 4.0 gpm |
Maximum Media Temperature | 77 Degrees F |
Maximum Feet of Head | 43 ft |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
Seal Type | Lip |
Discharge Connection Type | Hose |
Priming | Self-Priming |
Current | 2 A |
Flow Rate @ 30 ft of Head - Maximum | 2.4 gpm |
Suction Lift - Maximum | 6 ft |
Media Intake Connection Type | MGHT |
Flow Rate @ 1 ft of Head - Maximum | 5.8 gpm |
Media Temperature - Maximum | 77 Degrees F |
Flow Rate @ 50 ft of Head - Maximum | Not Applicable |
Flow Rate @ 20 ft of Head - Maximum | 4 gpm |
Bearing Material | Stainless Steel |
For Media Type | Water |
Horsepower - Maximum | 1/12 hp |
Feet of Head - Maximum | 43 ft of head |
Viscosity - Maximum | Not Applicable |
Flow Rate @ 10 ft of Head - Maximum | 5 gpm |
Compatible Motor Frame | Not Applicable |
Motor Speed - Maximum | 5,000 RPM |
Operating Pressure - Maximum | 18.6 psi |
Motor Mounting Type | Horizontal |
Flow Rate @ 40 ft of Head - Maximum | 1 gpm |
Flow Rate @ 60 ft of Head - Maximum | Not Applicable |
Media Temperature - Minimum | 32 Degrees F |
Description
Utility Pump, Housing Material Plastic, Horsepower - Maximum 1/12 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 ft of Head - Maximum 5 gpm, Viscosity - Maximum Not Applicable, Feet of Head - Maximum 43 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 10 ft, Priming Self-Priming, Operating Pressure - Maximum 18.6 psi, Suction Lift - Maximum 6 ft
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
Explore More Products
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps 3ABZ5
- DAYTON Utility Pump 12VDC 5UXN0
- DAYTON Pump, SS, 3/4 HP, 115/230V, 14.0/7.0 Amps 3ACC6
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. 3ACB1
- DAYTON Pump, SS, 1/2 HP, 115/230V, 11.2/5.6 Amps 3ACC5
- DAYTON Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp 6KHN7
- DAYTON Pump, Flexible Impeller, 1 1/2 HP, 115/230V 3ACD4
- DAYTON Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps 3ACC4
- DAYTON Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps 3ACC7
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In 3ACB2
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps 3ACA5
- Dayton Flexible Impeller Pumps