Ameri-Vent
Standard Tee, 6" Dia., 11-1/2" L
Mfr # 6ET
Zoro # G2261384
$64.18
10% off
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 11 1/2 in
- For Use With Type B Gas Vent System
- End Type Snap Lock Coupling
- Dimension B 5-3/4 in
Explore More Products
- AMERI-VENT Flexible Chimney Liner 4MF35SFL
- AMERI-VENT Flexible Chimney Liner 6MF25SFL
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L 5FCY44
- AMERI-VENT Chimney Liner, 4" x 35 ft., Aluminum 4ALK35
- AMERI-VENT Adjustable Gas Vent, 4" Dia., 1 ft. L 4E12A
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L 3E12A
- AMERI-VENT 3E18 Type B Gas Vent Pipe, 3 in OD, 18 in L, Galvanized Steel 3000000000000000000
- AMERI-VENT 90 Deg. Adj. Elbow B-Vent 8RAL
- AMERI-VENT 7" Standard T B-Vent 7RT
- IMPERIAL 7 in D X 24 in L Galvanized Steel Furnace Pipe GV0394
- IMPERIAL MFG Increasr Lrg Galv26Ga5X7 GV1261
- Ameri-Vent Heating Ventilation