Dayton
Grinder Pump, 3 HP, 230 Volts, 14.3 Amps
Mfr # 12T646
Zoro # G2261476
$5,517.91
11% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,910.99
Key Features
- HP 3 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Explore More Products
- DAYTON Grinder Pump, 3 HP, 460 Volts, 7.15 Amps 12T647
- DAYTON Pump, Grinder, 2 HP 3BB97
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps, SS 11A345
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps 12T651
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps 11A341
- DAYTON Grinder Pump, 5 HP, 460 Volts, 10.34 Amps 12T650
- LIBERTY PUMPS Grinder Pump, 2 HP, 208/230V LSG202M
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Float, 208/230V D3648LSG202
- LIBERTY PUMPS 2 HP Grinder pump 1PH 208-230V 25ft Cord LSG202-RE
- SHURFLO MACERATOR PUMP 12 VDC, 13 GPM, 1-1/2IN HOSE BARB AND 1-1/2IN NPT-MALE 3200-001
- ZOELLER Sewage Grinder Pump 922-0092
- Dayton Grinder Pumps