Milwaukee Tool
Selfeed Bit 1-1/8"
Mfr # 48-25-1122
Zoro # G2262565
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/8"
- Overall Length 6 in
- Shank Size 1-1/8"
- Drill Style Self-Feed
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 2" 48-25-2002
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" 48-25-5140
- MILWAUKEE TOOL Selfeed Bit 2-1/8" 48-25-2122
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" 48-25-5125
- MILWAUKEE TOOL Feed Screw Coarse Thread 48-28-6870
- MILWAUKEE TOOL Selfeed Bit 1-1/4" 48-25-1252
- MILWAUKEE TOOL Replaceable Shank for 3" & Larger Selfeed Bits 48-07-0201
- MILWAUKEE TOOL Selfeed Bit 2-9/16" 48-25-2562
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" 3046008
- IRWIN SELF FEED BIT 1"" 3046004
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit DW1634
- Milwaukee Tool Self-Feed Drill Bits