Power First
50 ft. 10/3 Lighted Extension Cord SJTOW
Mfr # 4GAC3
Zoro # G2262574
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW 4GAC4
- POWER FIRST 25 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW 4GAD6
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW 21RJ55
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW 4GAC8
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW 4GAD4
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW 4FZZ8
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators HBL61CM42LED
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW 1FD65
- GOGREEN GoGreen Power 16/3 SJTW 40ft Heavy Duty Extension Cord, GG-13740WH - White GG-13740WH
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 6416
- Power First Extension Cords