- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 22,791 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 22,791 cfm, 208-230/460V
Mfr # 7M8C0
Zoro # G2262644
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,187.99
Item successfully saved to ''
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Dimension F 36 3/8 in
- Weatherhood No. 1WBW2
- Brand Dayton
- MFR #7M8C0
- Zoro #G2262644
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Dimension F | 36 3/8 in |
Dimension E | 16 in |
Dimension A | 40 in |
Venturi Clearance Dia. | 36 3/8 in |
Bearing Size | 1 1/4 in |
Height | 40 in |
Dimension D | 1 in |
Dimension C | 6 in |
Shaft Dia. | 1 1/4 in |
Max. Depth | 22 in |
Flange Depth | 1 in |
Venturi Depth | 6 in |
Dimension B | 22 in |
Flange Width | 40 in |
Width (In.) | 40 in |
Blade Diameter | 36 in |
For Cut-Out Height | 38 1/2 in |
Venturi Diameter | 36 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 22 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Length | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Overall Height | 40 in |
Overall Width | 40 in |
Width | 40" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 3 hp |
Drive Package With Motor Included | Yes |
Weatherhood No. | 1WBW2 |
Motor Insulation | Class F |
Intake Guard No. | 1WBU5 |
Mounting Position | Horizontal or Vertical |
Motor RPM | 1,750 RPM |
Motorized Wall Galv. Shutter Stock No. | 3C729 |
Fan RPM | 985 |
Item | Exhaust Fan with Drive Package |
Sones @ 0.250-In. SP @ 5 Ft. | 39 |
Max. BHP | 3.45 hp |
Sones @ 0.000-In. SP @ 5 Ft. | 38 |
Number of Blades | 6 |
CFM @ 0.250-In. SP | 19,987 cfm |
Assembled/Unassembled | Unassembled |
Max. Inlet Temp. | 104 Degrees F |
Propeller Material | Cast Aluminum |
Hz | 60 Hz |
Fan Voltage | 208-230/460V AC |
CFM @ 0.375-In. SP | 18,080 cfm |
Frame Material | Steel |
Stock No. | 1AHB1 |
Includes | Drive Package |
CFM @ 0.125-In. SP | 21,529 cfm |
Galvanized Wall Shutter No. | 3C729 |
Full Load Amps | 8.4-8.0/4.0 |
Motor Enclosure | Open Dripproof |
CFM @ 0.000-In. SP | 22,791 cfm |
Phase | 3 |
Drive Package Included | Yes |
Wall Collar Stock No. | 1WBV3 |
Motor Type | 3-Phase |
Bearing Type | Regreasable Cast Pillow Block |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Square Opening Required | Greater than 30 in |
Ventilation Type | Exhaust |
Noise Level @ 0.125 in SP @ 5 ft | 37 sones |
Exhaust Airflow @ 0.000 in SP | 22,791 cfm |
Fan Style | Panel |
Number of Fans | 1 |
Guard Type | None |
Noise Level @ 0.000 in SP @ 5 ft | 38 sones |
Frequency | 60 Hz |
Nameplate Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.375 in SP | 18,080 cfm |
Includes Motor | Yes |
Speed Controllable | No |
Number of Shutters | 0 |
Assembled | Unassembled |
Maximum Inlet Temperature | 104 Degrees F |
Drive Type | Belt Drive |
Exhaust Airflow @ 0.125 in SP | 21,529 cfm |
Includes Grill | No |
Vent Design | Ductless |
Motor Speed Range | 1601 to 1800 RPM |
Standards | AMCA, UL/cUL |
Mounting Orientation | Horizontal, Vertical |
Exhaust Airflow @ 0.250 in SP | 19,987 cfm |
Maximum Noise Level | 38 sones |
Full Load Current | 8.4 A |
Method of Construction | Cast |
Frame Finish | Zinc Plated |
Nominal Voltage | 208-230/460V AC |
Motor Horsepower | 3 hp |
Blade Material | Aluminum |
Number of Speeds | 1 |
Includes Dehumidistat | No |
Motor Enclosure Design | Open Dripproof (ODP) |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Motor Speed | 1,770 RPM |
Maximum Airflow | 22,791 cfm |
Enclosure Design | Open Dripproof Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,791 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,791 cfm, Maximum Noise Level 38 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty 1WDC1
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V 7M832
- DAYTON Heavy Duty Fan, 45,053 cfm, 208-230/460V 7M8E8
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V 7AR63
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V 7M8B4
- DAYTON Heavy Duty Fan, 14,345 cfm, 115/208-230V 7AR61
- DAYTON Heavy Duty Fan, 60,918 cfm, 208-230/460V 7M8H3
- DAYTON Med Duty Fan, 44,535 cfm, 208-230/460V 7M863
- DAYTON Std Duty Fan, 27,474 cfm, 115/208-230V 7CF43
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V 7AR74
- HESSAIRE Agricultural Exhaust Fan, 48", Belt 48X750
- Dayton Belt Driven Exhaust Fans