Square D
Mounting Bracket, For Pressure Switches
Mfr # 9049A52
Zoro # G2262802
$14.47
16% off
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Not Applicable
- Type Pressure Switch Bracket, Mounting (Direct)
- Amps Not Applicable
- Material Not Specified
- For Use With Square D 9013GHG, 9013GSG Series Pressure Switches
Explore More Products
- SQUARE D Kit Class R Fuse Rejection DRK40
- SQUARE D Roller Lever Arm, 2.5 In. Arm L 9007B24
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007MA1
- SQUARE D Roller Lever Arm, 0.88 to 4 In. Arm L 9007HA6
- SQUARE D Disconnect Switch Cable Mechanism Nema 9422CFT30
- SQUARE D Roller Lever Arm, 2.5 In. Arm L 9007DA12
- SQUARE D Actuator Assembly, Nitrile (Buna-N) 9998PC268
- SQUARE D Limit Switch Lever Arm Aw+C +Options 9007KA21
- SQUARE D Operating Mechanism Handle Nema 9422A8
- CONDOR USA Shunt Trip Relay, 240V, 60 Hz, MDR3 Series RA3J
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable XB5S2B2L2
- Square D Switch Accessories