Shop Alternate Products
This Product is Discontinued
Fuji Electric
Regenerative Blower, 620 CFM (Discontinued)
Mfr # SD9-1 SD
Zoro # G2263515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 142" WC
- Max. Flow Rate 620 CFM
- Max. Vacuum 590 in WC
- Inlet Size 3"
- Outlet Size 3"