Zoro Select
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 3/8 in Shaft Dia
Mfr # CG-237SJ
Zoro # G2264175
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 2.239"
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 in Shaft Dia, 5 PK U36000.300.0001
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK DSH-35ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 55 mm Shaft Dia, 5 PK DSH-55ST PA
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 5 PK TX-12SS
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK C-15ST ZD
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia SH-200SS
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/4 in Shaft Dia, 5 PK WSM-275
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 170 mm Shaft Dia M36000.170.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia U36000.334.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 50 PK U36000.059.0001
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK 932606
- Zoro Select External Retaining Rings