Shop Alternate Products
This Product is Discontinued
Ge
NEMA Fusible Str, Size 0,120V Coil, 3R Enc (Discontinued)
Mfr # 408B6F21A1AAAAA
Zoro # G2264437
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 18
- Coil Volts 120V AC
- Enclosure NEMA Rating 3R
- Auxiliary Contact Form 1NC