Speedaire
Foot/Flange Bracket, 32mm Bore
Mfr # C76F32B
Zoro # G2264516
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 32 mm
- Mount Type Flange
- Material Plated steel
- Fits 5TLK5 to 5TLL5, 5TLN7 to 5TLP7, 5TLR9 to 5TLT9, 5TLV1 to 5TLW1
- Dimension B (In.) 49 mm
Explore More Products
- SPEEDAIRE Bracket, Clevis 6X471
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel 36NK65
- SPEEDAIRE PNP Switch, Dovetail 41H529
- SPEEDAIRE Side Lug Mount 1A254
- SPEEDAIRE Flange Mount, 6 In 1A016
- SPEEDAIRE Double Rear Clevis, 63mm Bore D5063
- SPEEDAIRE Flange Plate, 40mm Bore G5040
- SPEEDAIRE Autoswitch Band, 10mm Bore BJ2-010
- SPEEDAIRE Foot Bracket, Fits 50 mm Bore Cylinders 5VMG9
- FESTO Rod Eye SGS-M10 SGS-M10
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin 5VKW0
- Speedaire Pneumatic System Components