Zoro Select
3/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1"
Mfr # T4WNE11
Zoro # G2264674
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4WNI5
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNG4
- ZORO SELECT 1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T4WND7
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNE06
- ZORO SELECT 2" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNI18
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNG12
- ZORO SELECT 4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNL16
- ZORO SELECT 3/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40 T4BNC25
- ZORO SELECT 4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 40 T6BNL19
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 18" L ZUSA-PF-1174
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA05
- Zoro Select Pipes