Vermont American
Straight Flute Hand Tap, Plug, 4
Mfr # BPT58F18
Zoro # G2264884
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size 5/8"-18
- Shank Dia. 0.474/0.477"
- Tap Material High Speed Steel
- Tap Chamfer Plug
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT916F18
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT14F28
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT1224
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT14F20
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT716F14
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT7M100
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT9M125
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT4M75
- VERMONT AMERICAN Straight Flute Hand Tap , M10-1.25 , Plug , 4 Flutes, UNC 21141
- OSG Straight Flute Hand Tap , 7/16"-14 , Plug , 4 Flutes, UNC 2494503
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes 4935248
- Vermont American Straight Flute 4-Flute Taps