Ge
120VAC Mechanically Held Lighting Contactor 2P 30A
Mfr # CR463M20NJA10A0
Zoro # G2266564
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Full Load Amps 30 A
- Number of Poles 2
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 1 hp
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 12P 30A CR463LD0ANA
- GE Lighting Contactor Aux Contact Block, 1P CR460XB1
- GE Lighting Contactr, 12P, 277V, Open, MechHeld CR463MD0DNA
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A CR463M20PNA
- GE 120VAC Electrically Held Lighting Contactor 2P 30A CR463L20AJA10A0
- GE 277VAC Electrically Held Lighting Contactor 2P 30A CR463L20ANA
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A CR463M40CJA10A0
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A CR463M20PNA10A0
- GE 120VAC Electrically Held Lighting Contactor 8P 30A CR463L80AJA10A0
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A 8903LXO20V01
- SQUARE D 277VAC Electrically Held Lighting Contactor 10P 30A 8903LO1000V04
- Ge Motor Controls