1-3/8" x 2-3/4" Manila Paper Wire Tag, Pk1000

  • Mfr # 1GYN5

  • Zoro # G2267553


product price:  $45.19
/pk 1000, $0.05/ea

Key Features

Color
Manila
Tag Number
#1
Material
Paper
Card Stock Gauge
13 Points
Legend
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1GYN5
Zoro #
G2267553
UPC #
190735400951
Country of Origin
China

Dimensions

Width
1-3/8"
Height
2-3/4"
Tag Height
2 3/4 in
Tag Width
1 3/8 in

Details

Item
Shipping Tag
Color
Manila
Tag Number
#1
Material
Paper
Card Stock Gauge
13 Points
Legend
Blank
Tag Material
Paper
Shipping Tag Type
Manila
Tag Style
Pre-Wired
Tag Color
Manila
Grommet Material
Paper
Grommet Included
Yes

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.