Ina
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # SCE1612
Zoro # G2267596
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1.25 in
- Width (In.) 0.75 in
- Dynamic Load Capacity (Lb.) 4,159 lb
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.250 In SCE45
- INA Needle Brg, Drawn Cup, Bore 1.250 In SCE2012
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm HK0609
- INA Needle Brg, Drawn Cup, Bore 0.750 In SCE1210
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm HK0408-B
- INA Needle Brg, Drawn Cup, Bore 60mm, OD 68mm HK6012
- INA Needle Bearings Mach. RNA06X13X8
- INA Needle Bearings Mach. NK26/16
- INA BK1210, Rnf Drawn Cup Cylindrical Roller Bearings, Needle Roller Bearings Drawn, Sprag Clutches BK1210
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In B2012 OH
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 MI8
- Ina Needle Roller Bearings