Yale
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # PB4702LN x 605
Zoro # G2268463
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 1
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 AUR8802FL x 626
- YALE Mortise Lockset, Mechanical, Privacy 8802FL AUCN 626 RH
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 PBR8802FL x 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 PB5402LN x 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 PB4702LN x 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 AU4602LN x 605
- YALE Grade 2 Privacy Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed AU5325LN 626
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 AUCN8802FL x 626
- YALE Grade 1 Patio/Privacy Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Brass Finish, Non-handed AU5403LN 606
- FALCON Satin Chrome Privacy W301D626 W301D626
- KWIKSET Light Commercial Carson PRIV Door Lock 408CNL-26D
- Yale Door Locks and Deadbolts