Morse
Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR14-6'9
Zoro # G2268585
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C46M42PR-14' 6
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10 -7'9
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-12' 0
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal, Matrix II Series 3934681140-WWG
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46M42PR-11' 3
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBDH06-9'
- MORSE - 11' x 1" x 0.035 Bimetal The Morse Achiever 5/8 Band Saw Blade 4355581320BX1
- MORSE - 9' 11" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade 7855461190BX1
- MORSE - 11' 6" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade 4255681380BX1
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91261-07-09-1/2
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal ZWED035C1014MAT-7' 9
- Morse Band Saw Blades