Shop Alternate Products
This Product is Discontinued
Grote
Housing, Work Lamp, Rubber, 6 1/2 In (Discontinued)
Mfr # 64021
Zoro # G2268804
This Product is Discontinued
Key Features
- Type Utility Light
- Dia. (In.) 5-7/8
- Finish Steel
- Sub-Category Work Lighting
- Depth (In.) 5-1/2