- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 25 PK (Discontinued)
Mfr # 1FY57
Zoro # G2268935
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 3/8 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1FY57
-
Zoro #
G2268935
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 3/8 in |
Drive Size | 5/32 in |
Thread Length | 3/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.19 in |
Min. Thread Length | 3/8 in |
Fastener Length | 3/8 in |
Minimum Thread Length | 3/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Length | 3/8 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Material | Stainless Steel |
Finish | Plain |
Min. Tensile Strength | 80,000 psi |
Item | Socket Head Cap Screw |
Rockwell Hardness | B70 to B95 |
Fastener Thread Type | UNF (Fine) |
Thread Direction | Right Hand |
Class | 3A |
Thread Style | Fully Threaded |
Self-Locking Element | Nylon Patch |
Temp. Range | 250 Degrees F |
Thread Type | Fine |
Thread Fit | 3A |
Material Grade/Class | 18-8 |
Material Type | Stainless Steel |
Thread Pitch | Not Applicable |
Head Type | Standard |
Finish Type | Plain |
Maximum Temperature | 250 Degrees F |
Tensile Strength | 80,000 psi |
Flange Thickness | Not Applicable |
Countersink Angle | Not Applicable |
Special Features | Threadlocking |
Material Grade | 18-8 |
Screw Style | Socket Head Cap Screw with Patch |
Fastener Industry Standards | ASME B18.3 |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable