Orbis
Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H
Mfr # 40X48 XP ECON CISC BLK
Zoro # G2269027
$72.89
13% off
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 2,750 lb
- Static Load Capacity 15,000 lb
- Length 48 in
Explore More Products
- ORBIS Polypropylene Pallet, 48 in L, 40 in W, 6 1/4 in H 40X48 HD PP RACKO BLUE
- ORBIS 36 X 48 Nestable Plastic Pallet 36X48CITS
- ORBIS Plastic Pallet, 4,000 lb, 48" L, 40" W 40x48 ODSY SD
- ORBIS 40 X 48 Reusable Pallet 4048 BLK HDSC
- ORBIS Plastic Pallet, 5,000 lb, 48" L, 40" W 40x48 ODSY HD
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H 03-500-828-O
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H CPP110
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H 05000092
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H 40X48 MD PE RACKO PE LPD BLUE (WITH LIP)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H 0404501 BLACK
- ZORO SELECT Partially Recycled High Density Polyethylene Pallet, 48 7/8 in L, 48 3/4 in W, 5 1/2 in H 0405050
- Orbis Pallets