Shop Alternate Products
This Product is Discontinued
Kipp
Star Grip, DIN 6336 Similar, D=M05X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (Discontinued)
Mfr # K0155.405X40
Zoro # G2269565
This Product is Discontinued
Key Features
- Base Dia. (In.) 12mm
- Color Black, Blue
- Diameter 25mm
- Finish Chrome plated
- Height 16mm