Shop Alternate Products
This Product is Discontinued
Legacy
Coupler Plug, (M)NPT, 1/4, Aluminum (Discontinued)
Mfr # A73640D-GRA
Zoro # G2269574
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi