Aignep Usa
Male Connector, 6mm Tube Sz, Brass, PK5
Mfr # 50010N-6-1/8-PK5
Zoro # G2269635
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Size (Fittings) 1/8"
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex 85110-04-04
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi 88215-04-32
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 88230-05
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 88030-04-04
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube 55110-8-1/2
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size 50861N-6
- AIGNEP USA 1/4" x 8mm Tube x BSPT SS Elbow Connector 60111X-8-1/4
- AIGNEP USA 3/8" Tube SS Bulkhead Union 60050-06
- AIGNEP USA Union Mender, Composite, 1/4" X 5/32" Tube 85040-04-53
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi 55040-10
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 88110-06-06
- Aignep Usa Push On Hose Fittings