Zoro Select
Coupler
Mfr # 3LX85
Zoro # G2269897
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
- Temp. Range (F) -20 to 160
- Type Blank End
Explore More Products
- ZORO SELECT Coupler, 1 In Size 3LX89
- ZORO SELECT Coupler, 1/4 In Size 3LZ01
- ZORO SELECT Coupler, 1/2 In Size 3LX92
- ZORO SELECT Coupler, 5/8 In Size 3LX93
- ZORO SELECT Coupler, 3/8 In Size 3LZ02
- ZORO SELECT Coupler, Triple End 3LX87
- ZORO SELECT Universal Coupling, (F)NPT, 1/2 In, 300 PSI UCFL-50G
- ZORO SELECT Universal Coupling, (M)NPT, 1/2 In, 300 PSI UCML-50G
- DIXON Air King FNPT End, 3/4" GAM8
- DIXON Air King Clamp Steel, 3/4" A9
- DIXON Boss Male Stem Steel, 1/2", NPTx, 1/2", MS1
- Zoro Select Hose Fittings