Morse
Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBBR14 -7'9-1/2
Zoro # G2270046
$22.25
14% off
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 3/8"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBBR14-7'9
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBBH06-7'9
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58M42-13' 6
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAR10 -7'9
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-7'5
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC1014MAT-11' 6
- MORSE Bandsaw Blade 15Ft 1/2 X 1 X0.035 4 Hook, 15 ft. 1/2 in L, 1" W, 4 TPI, 0.035" Thick, Carbon 685-504-1804
- MORSE - 12' 6" x 1" x 0.035 Bimetal M42 4/6 Positive Rake Band Saw Blade 4055461500BX1
- MORSE - 17' 5" x 1-1/2" x 0.05 Bimetal The Morse Achiever 3/4 Band Saw Blade 4381342090BX1
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Maverick Series 11' ZWEG083C34MAVPR
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 477351
- Morse Power Saw Blades