Aignep Usa
Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/8" x 10"-32 Pipe Size
Mfr # 82280N-02-32
Zoro # G2270055
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 10"-32
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size 82200N-08
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size 82242N-04-04
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/4" Pipe Size 82400N-04
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 1/4" Pipe Size 82241N-04-04
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size 82620N-04
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 3/8" Pipe Size 82200N-06
- AIGNEP USA Pipe Reducing Union, 57040-12-10, PK3 57040-12-10
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size 82242N-02-02
- AIGNEP USA Push to Y Connector, 1/4 F x 1/4 M, PK5 6000-1/4
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size ZUSA-PF-4964
- PARKER Reducing Adapter, Brass, 3/8 x 1/8 in 222P-6-2
- Aignep Usa Brass Pipe Fittings