- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Fluorescent Light Bulbs
- /
- LUMAPRO 11W, R20 Screw-In Fluorescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 11W, R20 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # 3TFP7
Zoro # G2270116
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape R20
- Bulb Base Type Medium Screw (E26)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 40W INC
Customers Also Purchased
- Brand Lumapro
-
MFR #
3TFP7
-
Zoro #
G2270116
- UPC # 190735579596
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Max. Overall Bulb Length | 4-1/2" |
Max Overall Bulb Length | 4-1/2" |
Overall Length | 4 1/2 in |
Details
Light Technology | Fluorescent |
Bulb Shape | R20 |
Bulb Base Type | Medium Screw (E26) |
Light Appearance | 5000K and Above, Daylight |
Wattage Equivalency | 40W INC |
Watts | 11 W |
Indoor/Outdoor Usage | Indoor Only |
Shatter-Resistant | No |
Bulb Technology | Fluorescent |
Voltage | 120V AC |
Rough Service | No |
Lighting Technology | Fluorescent |
Bulb Designation | 11CFLR20/F/65 |
Item | Screw-In CFL |
Color Rendering Index | 82 |
Three-Way | No |
Bulb Color Temp. | 6500K |
Bulb Power Source | Direct Wired |
Lumens | 350 lm |
Bulb Start Type | Instant |
Bulb Min. Starting Temp. | 5 Degrees F |
Bulb Type | Reflector |
Dimmable | No |
Average Bulb Life | 10,000 hr. |
Standards | Meets 2012 Lighting Legislation Energy Standards |
For Enclosed Fixtures | Yes |
Bulb Operating Temp. Range | 0 Degrees to 113 Degrees F |
Bulb Minimum Starting Temperature | 5 Degrees F |
Color Temperature | 6500K |
Light Distribution | Flood |
Overall Bulb Base Type | Medium Screw |
Overall Bulb Shape | R |
Rated Life | 10,000 hr |
Trade Number | 11CFLR20/F/65 |
Incandescent Wattage Equivalency | 40 W |
Light Color | White |
Maximum Operating Temperature | 113 Degrees F |
Description
Screw-In CFL, Bulb Base Type Medium Screw (E26), Trade Number 11CFLR20/F/65, Bulb Shape R20, Color Rendering Index 82, Color Temperature 6500K, Incandescent Wattage Equivalency 40 W, Lumens 350 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 11 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature 5 Degrees F
Documents & Resources
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, NV, VT, WA