Shop Alternate Products
This Product is Discontinued
Friedrich
Window Air Conditioner, 115, Cool Only, 10,000 BtuH, 25-15/16" W. (Discontinued)
Mfr # SS10N10
Zoro # G2270226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V
- Operation Mode Cool Only
- BtuH Cooling 10000
- Width 25-15/16"
- Height 15-15/16"