Shop Alternate Products
This Product is Discontinued
Cleveland
End Mill, Roughing, Co, 3/4 In, 4FL, Sq End (Discontinued)
Mfr # C31157
Zoro # G2270247
This Product is Discontinued
Key Features
- Milling Diameter 3/4"
- Length of Cut 1-5/8"
- Overall Length 3-7/8"
- Shank Dia. 3/4"
- Helix Angle 30 Degrees