- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Tubeaxial Fans and Accessories
- /
- 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Dayton
18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF49
Zoro # G2270527
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$1,436.99
Item successfully saved to ''
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Height 31 in
- Number of Blades 6
- Blade Dia. 18 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AF49
-
Zoro #
G2270527
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 31 in |
Blade Dia. | 18 in |
Width | 21 in |
Dimension E | 5/16 in |
Outlet Dia. | 18 1/2 in |
Inlet Dia. | 18 1/2 in |
Dimension B | 21 1/2 in |
Dimension C | 18 1/2 in |
Bolt Circle Dia. | 19 7/8 in |
Max. Motor Height | 9 in |
Dimension A | 21 1/8 in |
Housing Dia. w/o Mtg. Flange | 18 1/2 in |
Housing Dia. w/Mtg. Flange | 21 1/8 in |
Shaft Dia. | 7/8 in |
Max. Depth | 16 1/2 in |
Dimension D | 16 1/2 in |
Blade Diameter | 18 in |
Body Diameter | 18 1/2 in |
Bolt Circle Diameter | 19 7/8 in |
Overall Height | 31 in |
Overall Length | 16 1/2 in |
Propeller Shaft Diameter | 7/8 in |
Overall Diameter | 21 1/8 in |
Details
Item | Tubeaxial Fan |
Voltage | 208-230/460 |
Drive Type | Belt Drive |
Number of Blades | 6 |
Phase | 3 |
CFM @ 0.000-In. SP | 3,494 cfm |
CFM @ 0.125-In. SP | 3,261 cfm |
Motor HP | 1/2 hp |
CFM @ 0.250-In. SP | 2,997 cfm |
Number of Speeds | 1 |
CFM @ 0.500-In. SP | 2,192 cfm |
CFM @ 0.750-In. SP | 794 cfm |
Motor RPM | 1,725 RPM |
Max. BHP | 0.48 hp |
Bearing Type | Ball Bearing |
Blade Material | Aluminum |
Sones @ 0.250-In. SP @ 5 Ft. | 24 |
Companion Flange Stock No. | 4C718 |
Max. Inlet Temp. | 200 Degrees F |
Housing Material | Steel |
Max. Ambient Temp. | 104 Degrees F |
Full Load Amps | 2.2-2.2/1.1 |
Fan RPM | 1,487 |
Includes | Belt Guard |
Hz | 1.2 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Assembled/Unassembled | Unassembled |
Motor Type | 3-Phase |
Housing Finish | Baked Enamel |
Standards | AMCA |
Replacement Fan Blade Stock No. | 4C715 |
Mounting Position | Vertical/Horizontal |
Maximum Noise Level @ 5 Feet | 24 sones |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Blade & Housing Material | Aluminum Blade with Steel Housing |
Exhaust Airflow @ 0.500 in SP | 2,192 cfm |
Resistance Properties | Rust Resistant |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.250 in Static Pressure | 2,997 cfm |
For Air Type | Clean Air |
Nameplate Voltage | 208-230/460V AC |
Nominal Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.000 in SP | 3,494 cfm |
Mounting Orientation | Horizontal, Vertical |
Maximum Inlet Air Temperature | 200 Degrees F |
Spark Resistant Construction Type | B |
Current | 2.2 to 2.2/1.1 A |
Airflow @ 0.000 in SP - Range | 0 to 9,999 cfm |
Exhaust Airflow @ 0.125 in SP | 3,261 cfm |
Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
Exhaust Airflow @ 0.250 in SP | 2,997 cfm |
Airflow @ 0.000 in. SP - Range | 2,000 to 4,999 cfm |
Maximum Fan Speed | 1,487 RPM |
Hazardous Location Specification | Not Rated |
Replacement Fan Blade Part Number | 4C715 |
Frequency | 60 Hz |
Features | Streamlined Belt Tunnel |
Motor Horsepower | 1/2 hp |
Assembly | Unassembled |
Noise Level | 24 sones@ 0.250 in SP and 5 ft |
Airflow @ 0.000 in SP | 3,494 cfm |
Motor Speed | 1,725 RPM |
Includes Drive Package | Yes |
Includes Motor | Yes |
Brake Horsepower | 12/25 hp |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 3,494 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 19 7/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Tubeaxial Fan w/ Drive Pkg, 230 V 7J378
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F841
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F930
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D 166231
- DAYTON 42" Tubeaxial Fan 166210A
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF31
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AH37
- DAYTON Tubeaxial Fan w/Drive Pkg, 208-230/460 V 7AG81
- DAYTON Curb Cap, 6 In. H, 34 In. W, 34 In. D 166229
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF50
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F863
- Dayton Tubeaxial Fans and Accessories