Shop Alternate Products
This Product is Discontinued
Venco Products
Air Circulator Non-Oscillating, 115VAC (Discontinued)
Mfr # 7AN97
Zoro # G2270685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oscillation Non-Oscillating
- Voltage 115VAC
- Number of Speeds 2
- Motor HP 1/4
- Number of Blades 3
Customers Also Purchased
- This item includes a minimum quantity of 2
- Brand Venco Products
-
MFR #
7AN97
-
Zoro #
G2270685
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Height | 21-1/2" |
Blade Dia. | 20" |
Max. Depth | 13-1/2" |
Cord Length | 10 ft. |
Shaft Dia. | 1/2" |
Outside Dia. | 21-1/2" |
Width | 21-1/2" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Number of Speeds | 2 |
Motor HP | 1/4 |
Number of Blades | 3 |
Includes | Mounting Accessory |
Phase | 1 |
Fan RPM | 1075/750 |
Fan Style | Standard |
Guard Material | Steel |
Housing Material | Steel |
Speeds | 2 |
Standards | UL/cUL, OSHA |
Oscillating | No |
CFM Low | 3000 |
Assembled | Partially Assembled |
Thermal Protection | Auto |
Mobile/Stationary | Stationary |
Application | Spot Cooling |
Motor Enclosure | Totally Enclosed Air-Over |
Fan Accessory Style | Standard |
CFM High | 4500 |
Drive Type | Direct |
NEMA Plug Configuration | 5-15P |
Bearing Type | Ball |
Air Velocity @ 60 Ft. | 150/99 |
Environmental Applications | Commercial |
Motor Insulation | Class B |
Number of Conductors | 3 |
Air Velocity (FPM) @ 60 Ft. | 150/99 |
Full Load Amps | 1.9 |
Hz | 60 |
Air Velocity (FPM) @ 20 Ft. | 490/323 |
Oscillating / Non-Oscillating | Non-Oscillating |
Max. Ambient Temp. | 104 Degrees F |
Operating Amps | 1.7/1.6 |
Sound Level | 76dBA |
Watts | 188 |
Air Velocity (FPM) @ 40 Ft | 300/198 |
Motor RPM | 1075/750 |
Blade Material | Steel |
Air Velocity @ 20 Ft. | 490/323 |
Air Velocity @ 40 Ft. | 300/198 |
Fan Mounting Location | Ceiling |
Description
Air Circulator, Blade Dia. 20 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4500, CFM Low 3000, Air Velocity @ 20 Ft. 490/323, Motor HP 1/4, Motor RPM 1075/750, Operating Amps 1.7/1.6, Fan Mounting Location Ceiling, Fan Accessory Style Standard, Fan RPM 1075/750, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 188, Drive Type Direct, Outside Dia. 21-1/2 In., Height 21 1/2 in, Width 21 1/2 in, Max. Depth 13-1/2 In., Cord Length 10 ft.