Shop Alternate Products
This Product is Discontinued
Domnick Hunter
Pneumatic Oil Filter, 1/2 In. NPT, 21 cfm (Discontinued)
Mfr # AA010CNFX
Zoro # G2271166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 21 cfm
- Bowl Material - Air Treatment Aluminum