Shop Alternate Products
This Product is Discontinued
Advance Controls
Panel Mount Disconnect Switch, 600VAC, 3 pole (Discontinued)
Mfr # 101844G
Zoro # G2271202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 600VAC
- Number of Poles 3
- Switch Depth 1.67 in
- Enclosure Depth 7" to 12"
- Includes Yellow Housing with Red Knob