- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdrivers
- /
- Insulated Slotted Screwdriver 7/32 in Round
Shop Alternate Products
This Product is Discontinued
Wera
Insulated Slotted Screwdriver 7/32 in Round (Discontinued)
Mfr # 05031587001
Zoro # G2271281
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 7/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Customers Also Purchased
- Brand Wera
-
MFR #
05031587001
-
Zoro #
G2271281
- UPC # 04013288110176
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 5 in |
Overall Length | 9 in |
Handle Length | 98 mm |
For Fastener Size | 7/32 in |
Details
Item | Insulated Slotted Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Plastic |
Handle Design | Ergonomic with Antiroll |
Insulated | Yes |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Standards | IEC 60900 |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Shank Material | Alloy Steel |
Finish | Insulated with Black Oxide Tip |
Shank Shape | Round |
ESD Safe | No |
Tip Style | Slotted |
Handle Color | Red, Yellow |
Material | Plastic /Elastomer |
Tether Style | Tether Capable |
Non-Sparking | No |
Slotted Screwdriver Tip Shape | Cabinet |
Tether Ready | No |
Tip Finish | None |
Measurement Type | SAE |
Replaceable Shank | No |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Shank Finish | Chrome |
Magnetized Tip | No |
Grip Style | Ergonomic |
Shank Coating | None |
Description
If you work with high-voltage equipment, the Wera 05031587001 Insulated Screwdriver Slotted 7/32" 5 in Round is a must-have. The insulated screwdriver has a black oxide tip for enhanced durability and corrosion resistance. It also features an ergonomic handle design that ensures maximum comfort and antiroll handle end. The round keystone slotted tip allows you to access hard to reach areas easily. With its 1000V rating, this screwdriver can be used on equipment such as generators, heavy machinery and more. The Wera Insulated Screwdriver Slotted 7/32" 5 in Round is a tool that will not let you down when it comes to tackling jobs around the house or workplace.