Zoro Select
2 in W x 2 in H Gray Enamel Door and Butt Hinge
Mfr # 3HTP1
Zoro # G2271306
$4.02
13% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 in
- Door Leaf Thickness 0.105 in
- Door Leaf Width 2 in
- Finish Gray Enamel
Explore More Products
- ZORO SELECT 1 in W x 72 in H Black Enamel Continuous Hinge 1CBJ1
- ZORO SELECT 1 1/4 in W x 1 1/2 in H Nickel Door and Butt Hinge 45-398PB
- ZORO SELECT 1 1/8 in W x 2 in H Black Enamel Torque Hinge 1XLY1
- ZORO SELECT 3 in W x 3 in H Steel Door and Butt Hinge 4PA67
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge 4PA94
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge 3HTZ4
- ZORO SELECT 4 1/2 in W x 5 in H Gray Enamel Door and Butt Hinge 3HTZ8
- ZORO SELECT 6 in W x 6 in H Stainless steel Door and Butt Hinge 3AGC7
- ZORO SELECT 2 in W x 3 in H Brass Plated Door and Butt Hinge 8-230
- HAGER Oil Rubbed Bronze Hinge BB127941210B 10029
- ELESA Lift-off Hinges, CFMY.40 SH-4-D CFMY
- Zoro Select Door Hinges