Banjo
1-1/2" Male Adapter Dust Plug
Mfr # 150PL
Zoro # G2272435
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 1-1/2"
Explore More Products
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 100F
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling 075C
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling 050C
- BANJO 3" Female Coupler x FNPT Cam Lever Coupling 300D
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling 150A
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler 200D90
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler G300-DC-BR
- APACHE Part D Female Poly Cam/Groove, 2" 49030580
- Banjo Fittings