- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Primer
- /
- Spray Primer, Gray, Flat Finish, 13 oz.
Shop Alternate Products
This Product is Discontinued
Zinsser
Spray Primer, Gray, Flat Finish, 13 oz. (Discontinued)
Mfr # 293740
Zoro # G2272807
This Product is Discontinued
Key Features
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 13 oz.
- Coverage 10 to 12 sq. ft.
- Color Gray
Customers Also Purchased
- Brand Zinsser
-
MFR #
293740
-
Zoro #
G2272807
- UPC # 020066310202
- Country of Origin United States
- Category Spray Primer
Details
Paint Color Family | Grays |
Paint and Primer Finish | Flat |
Spray Primers Item | Spray Primer |
Net Weight | 13 oz. |
Coverage | 10 to 12 sq. ft. |
Color | Gray |
Paint and Primer Surface Material | Concrete, Drywall, Masonry, Metal, Plaster, Plastic, Wood |
Exposure Conditions | Interior/Exterior |
Item | Spray Primer |
Application Temperature | 50 Degrees to 90 Degrees F |
Base Type | Solvent |
Dry Time Recoat | 1/2 hr. |
Dry Time Tack Free | 30 min. |
Dry Time | 30 min. |
Resin Type | Acrylic Alkyd Enamel |
Paint and Primer Sub Category | Spray Primer |
Features | MIR |
Finish | Flat |
Standards | MIR Compliant |
Color Family | Grays |
Compatible Surface Material | Drywall, Masonry, Metal, Plaster, Plastic, Wood |
Maximum Application Temperature | 90 Degrees F |
Use Location | Exterior, Interior |
Coverage Area | 10 to 12 sq ft |
Coating Application | General Purpose Spray Primer |
Dry Time to Recoat | 30 min |
Flammability | Flammable |
Minimum Application Temperature | 50 Degrees F |
Sheen | High-Gloss |
Finish Texture | Smooth |
Description
Primer Spray, Coating Application General Purpose Spray Primer, Color Family Gray, Compatible Surface Material Concrete, Drywall, Masonry, Metal, Plaster, Plastic, Wood, Sheen High-Gloss, Resin Type Acrylic Alkyd Enamel, Color Gray, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Dry Time Tack Free 30 min, Dry Time to Recoat 30 min, Features MIR, Finish Texture Smooth, Flammability Flammable, Maximum Application Temperature 90 Degrees F
- Hazardous material
- This item has been restricted from sale in the following states: CA