Zoro Select
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/2 in Ht, 25 PK
Mfr # 4CAE9
Zoro # G2272812
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Cap Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Self Clinching Lock Nut, #10-24, Steel, Zinc Plated, 8000 PK 10-1NCL
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Wax, 2000 PK 14NY
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht KEPIX0-6-100P
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK U12100.025.0001
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK U55730.019.0001
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK KEP8005000-100P
- ZORO SELECT External Tooth K-Lock Lock Nut, M4-0.70, Stainless Steel, Not Graded, Plain, 3.2 mm Ht, 2500 PK M4NKA2
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1 43/64 in Ht, 20 PK B12411.150.0001
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 510 PK B51411.050.0002
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK M11590.140.0001
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12-1.25, Stainless Steel, Plain A643012000J
- Zoro Select Lock Nuts