Apollo Valves
Vacuum Breaker, 3/8 In., FNPT, 125 psi
Mfr # 3820206
Zoro # G2273162
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Brass-Polished Chrome
- Width 21/32"
- Height 2-5/16"
- Size 3/8"
Explore More Products
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi 3810801
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in 4A505A2F
- APOLLO VALVES Vacuum Breaker, 2 In, FNPT, 125 psi, 125 psi 38LF10801
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi 3820306
- APOLLO VALVES Vacuum Breaker, 1-1/4 In., FNPT, Bronze 3810601
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, 125 psi 38LF10701
- APOLLO VALVES Vacuum Breaker, 1/2in, FNPT, Chrome, 125 psi 38LF10303
- APOLLO VALVES Vacuum Breaker, 2 11/16 in H, 3/4 in 38LF30402
- APOLLO VALVES Vac Brkr Antifrz Brs 3/4X1-1/4 38LF414AS
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 15 0323017
- APOLLO VALVES Vacuum Breaker, Bronze, 1-1/4" W 38LF314AS
- Apollo Valves Vacuum Breakers