Shop Alternate Products
This Product is Discontinued
Parker
70 Micron, 2-9/16" O.D., 20" H, Melt Blown Filter Cartridge (Discontinued)
Mfr # MBP70M20N
Zoro # G2273512
This Product is Discontinued
Key Features
- Application Particulate Removal
- Flow Rate 10 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in