Continental
1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL
Mfr # 20071014
Zoro # G2274002
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Pnuematic Hose Fitting Size 1/2"
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow HZY03830-100-11-G
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. HZB02520-05-41-G
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZG05030-100
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT HZG07530-100-11
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZG03830-25
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK 20031503
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM HZG05030-05-41
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM HZU05030-10-41
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. HZB07520-15-41-G
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM HZG05030-10-31
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR05030-75-41
- Continental Multi-purpose Air Hoses