Rw Beckett
Ignition Transformer, Hinge Replacement
Mfr # 51827GU
Zoro # G2274221
Free Shipping & Returns
$129.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Hinge Replacement
- Heater Voltage 120V AC
- Special Information 120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz
- For Use With Oil Burners
- Voltage, Amperage 120V AC / 0.3 mA
Explore More Products
- RW BECKETT Ignition Transformer 51838GU
- RW BECKETT Electronic Igniter, 12V, S Baseplate 5270002U
- RW BECKETT Electronic Igniter- Afii Burner 51805U
- RW BECKETT Ignition Transformer, Hinge Replacement 51825GU
- RW BECKETT Primary Control 12Vdc 7556P152MU
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate 51836U
- RW BECKETT Electronic Igniter Only, 12V 5270005U
- RW BECKETT Electrodes Set Of 2 5780
- RW BECKETT Motor, 1/6 Hp, 3450 Rpm, 12Vdc 52145U
- ALLANSON Gas Burner Ignition Transformer, 120V 542-PF-G
- RW BECKETT Blower Wheel 6 1/4 X 3-7/16 2383U
- Rw Beckett Oil Burners and Controls