Campbell
Well Cap, ABS, Vent Tapping 9/16 In
Mfr # WTC6P
Zoro # G2274246
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Vent Tapping (In.) 9/16
- Size (In.) 1-1/4" NPT
- Casing 6
- Gasket Type Rubber
Explore More Products
- CAMPBELL Cap, Drive, 1 1/4 In MDC5
- CAMPBELL Coupling, Drive, 1 1/4in SWDC5
- CAMPBELL Coupling, Drive, 2 In SWDC8
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F UTC5-4-3LF
- CAMPBELL Tank Fitting Package, Male, Size 1 In. TFP 51-LF
- CAMPBELL Tank Cross Tee, Male, 1 In x 5 In. RUTC4-3LF
- CAMPBELL Air Volume Control LAVC
- CAMPBELL Air Volume Control WJAVC
- LEGEND VALVE KEY FOR COIN KEY AIR VENT 110-340
- ARO Grease 120Lb Fp, 50:1-2", LP2006-1-B LP2006-1-B
- MURZAN PUMPS Diaphragm Epdm Std Chamb EP257
- Campbell Pump Parts