Signode
Steel Strapping, 642 ft. L x 2 in. W
Mfr # 2X1439CL
Zoro # G2274758
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$272.99
Key Features
- Width 2"
- Thickness 0.044"
- Length 642 ft.
- Breaking Strength 12900 lb.
- Wind Ribbon
Explore More Products
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W 2X1535
- SIGNODE Steel Strapping, 29 mil, 3/4 In. W 2X1943
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W 2X2073
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W 085730
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W 2X2071
- SIGNODE Steel Strapping, 20 mil, 5/8 In. W 2X2072
- SIGNODE Zinc Strapping, Magnus, M, 1-1/4 2X1296
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W 2X1295
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W 2X1533
- ZORO SELECT Steel Strapping, 20 mil, Steel 3CTX1
- BAND-IT Clip, 5/8 In., PK100 GRE455
- Signode Strapping