Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fitting, 90Deg, M8-1.25, PK10 (Discontinued)
Mfr # 1XGK4
Zoro # G2275192
This Product is Discontinued
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90.0 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M8-1.25mm
- Fitting Material Steel